Menu Search
Fuse Links Fuse Link, Outdoor Distribution Cutout; Medium; 65A
KEARNEY #11065

Fit-All Fuse Link, Outdoor Distribution Cutout; Medium; 65A

SKU # 78154492073
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Amps: 65A
Designation: Type 200 (N)
Characteristics: Medium
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 1/Ctn