Menu Search
KEARNEY #21001

Fit-All Fuse Link, Outdoor Distribution Cutout; Dual Element/Slow; 1A

SKU # 78154492172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Amps: 1A
Designation: Type KS
Characteristics: Dual Element, Very Slow
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 1/Ctn