Menu Search
KEARNEY #41400

Fuse Link, Distribution Cutout; Extra Slow; 4A

SKU # 78154492609 Manufacturer Series: Fit-All
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cut-out Fuse Link
Construction Style: Buttonhead, Removable
Amps: 4A
Designation: Type X
Characteristics: Extra Slow
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)

Eaton's Cooper Power series Kearney fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished.

Additional Info: Speed Ratio: 32, Element: Dual, Tube Color: Orange, Diameter: 3/4 in.