Menu Search
INDEL BAURU #EF3DIPCIR

Fuse Link, Distribution; 3A

SKU # 40142098996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Fuse Link
Construction Style: Buttonhead, Non-Removable
Voltage: 38kV
Amps: 3A
Designation: Type DI
Length: 20 - 31 in. (508 - 787mm)