Menu Search
Fuse Links Fuse Link, Outdoor Distribution Cutout; Slow; 200A

HUBBELL #M200T23

Fuse Link, Outdoor Distribution Cutout; Slow; 200A

SKU #09635904470
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Non-Removable
Voltage: 27kV
Amps: 200A
Designation: Type T
Characteristics: Slow
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 1/Bag