Menu Search
Fuse Links Fuse Link, Outdoor Distribution Cutout; Dual Element/Slow; 50A

HUBBELL #M50MSA23

Fuse Link, Outdoor Distribution Cutout; Dual Element/Slow; 50A

SKU #09635904875
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Amps: 50A
Designation: Type MS
Characteristics: Dual Element, Very Slow
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)

Additional Info: Equivalent to Kearney Type KS