Menu Search
HUBBELL #M3D5SF23

Fuse Link, Distribution Cutout; SloFast; 3.5A

SKU # 09635904517
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cutout Fuse Link
Construction Style: Buttonhead, Non-Removable
Amps: 3.5A
Characteristics: SloFast
Mounting: Cutouts
Package: 10

Additional Info: Material Type: Standard, Required Cutout Fuseholder: 100A, Pigtail Length: 23 in.