Menu Search
Fuse Links Fuse Link, Distribution Cutout; Fast; 8A

HUBBELL #M8K23

Fuse Link, Distribution Cutout; Fast; 8A

SKU #09635904942
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cutout Fuse Link
Construction Style: Buttonhead, Non-Removable
Amps: 8A
Designation: Type K
Characteristics: Fast
Mounting: Cutouts
Length: 23 in. (584mm)
Package: 10