Menu Search
EATON BUSSMANN SERIES #FL11K30

Fuse Link, Outdoor Distribution Cutout; Fast; 30A

SKU # 05171212511
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Non-Removable
Voltage: 27kV
Amps: 30A
Designation: Type K
Characteristics: Fast
Mounting: Cutouts, Open and Enclosed