Menu Search
Fuse Links Fuse Link, Distribution Equipment; Slow; 10A
EATON BUSSMANN SERIES #FL3T10

Edison Links Fuse Link, Distribution Equipment; Slow; 10A

SKU # 05171214595
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Distribution Equipment Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Amps: 10A
Designation: Type T
Characteristics: Slow
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 1/Bag

Additional Info: Element: Tin