Menu Search
EATON BUSSMANN SERIES #FL3K80

Edison Links Fuse Link, Distribution Equipment; Fast; 80A

SKU # 05171212583
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 80A
Type: Distribution Equipment Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Designation: Type K
Characteristics: Fast
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 1/Bag

Additional Info: Element: Tin