Menu Search
Search
EATON BUSSMANN SERIES #63NHG00B-690

Fuse Link, 63 A, 690 VAC 45/62Hz, Class C gL/gG, 79mm L

SKU # 05171219317
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Fuse Link
Fuse Class: Class C gL/gG
Construction Style: Square Body
Voltage: 690 VAC 45/62Hz
Amps: 63 A
Designation: Type NH
Interrupting Rating: 120 kA IR
Mounting: Holder
Length: 79mm
Package: 3/Pack