Menu Search

COOPER POWER SYSTEMS #FL27T8

Edison Links Fuse Link, Outdoor Distribution Cutout; Slow; 8A

SKU: 78421615787
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Amps: 8A
Designation: Type T
Characteristics: Slow
Mounting: Cutouts, Open and Enclosed
Length: 26 in. (660mm)
Package: 1/Bag
Additional Info: Element: Tin