COOPER POWER SYSTEMS #FL1D10

Edison Links Fuse Link, Outdoor Distribution Cutout; High Surge; 10A

SKU: 78421614911
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Non-Removable
Voltage: 27kV
Amps: 10A
Designation: Type D
Characteristics: High Surge
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 1/Bag
Additional Info: Element: Tin