Menu Search
Fuse Links Fuse Link, Distribution Equipment; 40A

COOPER POWER SYSTEMS #4000353C12

Fuse Link, Distribution Equipment; 40A

SKU #78421698875
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Equipment Fuse Link
Amps: 40A
Mounting: Bay-O-Net

The Cooper Power Systems Current Sensing Bay-O-Net fuse link is used in Cooper Power Systems Bay-O-Net fuse assemblies to protect distribution apparatus from damaging currents and to protect distribution systems from failed apparatus. They are used on single-phase conventional and self-protected distribution transformers and other apparatus rated through 500 kVA, and on three-phase equipment through 1500 kVA.