Menu Search
COOPER POWER SYSTEMS #4038108C11B

Bay-O-Net Fuse Link, Cartridge/Teflon Tube; 25kV; 40A

SKU # 78421617607
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse Link
Construction Style: Cartridge, Teflon Tube, Plated Brass Contacts
Voltage: 25kV
Amps: 40A
Characteristics: Dual Element
Mounting: Bay-O-Net Fuse Assembly
Length: 3.9 in. (99mm)
Package: Individual

Used for protecting deadfront pad-mounted transformers. Provides thermal protection to transformer and coordinates will with backup current-limiting fuse.