Menu Search
Fuse Links Fuse Link, Cartridge/Teflon Tube; 25kV; 15A
COOPER POWER SYSTEMS #4038108C07M

Bay-O-Net Fuse Link, Cartridge/Teflon Tube; 25kV; 15A

SKU # 78421695043
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fuse Link
Construction Style: Cartridge, Teflon Tube, Plated Brass Contacts
Voltage: 25kV
Amps: 15A
Characteristics: Dual Element
Mounting: Bay-O-Net Fuse Assembly
Length: 3.9 in. (99mm)
Package: Pack of 50

Used for protecting deadfront pad-mounted transformers. Provides thermal protection to transformer and coordinates will with backup current-limiting fuse.