×

Your shopping cart is empty.

BUSSMANN BY EATON FL6K10

BUSSMANN BY EATON  FL6K10

Fuse Link, 27KV, 10 A, 23.00 in. L, Fast, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer # FL6K10

SKU: 05171214601





Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 10A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Silver; Manufacturer Series - Edison Links

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Distribution Equipment Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Amps: 10A
Designation: Type K
Characteristics: Fast
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 1/Bag
Manufacturer Series: Edison Links

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: