×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Fuse Holders

Product Description

Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32 inx1-5/16 in; Voltage - 480VAC; Amps - 15; Poles - 1P; Mount - Panel Hole; Terminal Type - Quick Connect; Additional Information - Bayonet Knob. Accepts Fuse Styles: SC0-15; Manufacturer Series - HPS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FMG-211

Fuse Block, 300A, 32V, AMG Series Fuse, Stud Terminal, Bolt-on Holder

BUSSMANN BY EATON

Manufacturer #FMG-211

SKU: 05171290071

Product Description

Vehicle-Automotive Fuse Holders: Type - In-Line Fuse Holder; Fuse - AMG Series; Voltage - 32V; Amps - 300A; Terminal type - Studs, 5/16-18; Holder Housing - Bolt-on w/Cover; Color - Black Holder, Black Cover; Additional Information - Nut Installed; Manufacturer Series - FMD

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Midget and CL-CC Fuse Holders: Holder Type - In-Line Fuse; Fuse - Midget 13/32 inx2-1/4 in; Voltage - 480VAC; Amps - 35-60; Poles - 1P; Terminal Type - Crimp, Copper; AWG Line - (1)6-4, (2)10; AWG Load - (1)6-4, (2)10; Manufacturer Series - HEJ

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BK/HPF

Fuse Holder, 30 A, 600VAC, 1P, 13/32 in. x 1-1/2 in. Midget Fuse, Panel Hole Mount

BUSSMANN BY EATON

Manufacturer #BK/HPF

SKU: 05171210859

Product Description

Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32 inx1-1/2 in; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Panel Hole; Terminal Type - Quick Connect; Additional Information - Screw Knob; Manufacturer Series - HPF

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


Product Description

Miniature Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 250VAC; Amps - 15; Terminal type - 1/4" Quick-Connect, In-Line; Additional Information - Packaging: Bulk; Manufacturer Series - HKP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BK/HPG-EE

Fuse Holder, 15 A, 600VAC, 1P, 13/32 in. x 1-5/16 in. Midget Fuse, Panel Hole Mount

BUSSMANN BY EATON

Manufacturer #BK/HPG-EE

SKU: 05171271922

Product Description

Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32inx1-5/16in; Voltage - 600VAC; Amps - 15; Mount - Panel Hole; Terminal Type - 1/4 in Quick Connect, Solder; Manufacturer Series - HPG

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Miniature Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 250VAC; Amps - 20; Terminal type - 1/4" Quick-Connect, In-Line; Cap Type - Screw Knob; Additional Information - Panel Thickness: 0.125" max, Mounting: High Profile Rear Hex Nut, Bulk Packaging; Manufacturer Series - HTB

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON CHCC1DU

Fuse Holder, 30 A, 600VAC, 1P, Class CC Fuse, Din Rail 35mm Mount, (1)18-8 AWG Line/Load

BUSSMANN BY EATON

Manufacturer #CHCC1DU

SKU: 05171236265

Product Description

Midget and CL-CC Fuse Holders: Holder Type - Modular Fuse Safety Touch; Fuse - Class CC; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Din Rail 35mm; AWG Line - (1)18-8; AWG Load - (1)18-8; Material - Polyester; Additional Information - 600VDC Rated. Material UL 90-VO Rated; Manufacturer Series - CH

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Vehicle-Automotive Fuse Holders: Type - In-Line Fuse Holder; Fuse - ATC Series; Voltage - 32V; Amps - 20A; Terminal type - Wire Leads, 16 AWG; Holder Housing - Plug-In; Color - Yellow Holder, Black Wires; Manufacturer Series - HHC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32 inx1-13/32 in; Voltage - 480VAC; Amps - 20; Poles - 1P; Mount - Panel Hole; Terminal Type - Quick Connect; Additional Information - Bayonet Knob. Accepts Fuse Styles: SC20; Manufacturer Series - HPS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON CHCC1DIU

Fuse Holder, 30 A, 600VAC, 1P, Class CC Fuse, Din Rail 35mm Mount, (1)18-4 AWG Line/Load

BUSSMANN BY EATON

Manufacturer #CHCC1DIU

SKU: 05171236266

Product Description

Midget and CL-CC Fuse Holders: Holder Type - Modular Fuse Safety Touch; Fuse - Class CC; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Din Rail 35mm; Terminal Type - Pressure Plate; AWG Line - (1)18-4; AWG Load - (1)18-4; Material - Polyester; Additional Information - 600VDC Rated. Indicator Light. Material UL 90-VO Rated; Manufacturer Series - CHCC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Midget and CL-CC Fuse Holders: Holder Type - In-Line Fuse; Fuse - Midget 13/32 inx1-1/2 in; Voltage - 600VAC; Amps - 30; Poles - 1P; Terminal Type - Crimp, Copper; AWG Line - (1)6-4, (2)10; AWG Load - (1)12-8, (2)12; Manufacturer Series - HEB

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

UL Class Power Fuse Holders: Holder Type - Modular Safety Fuse Holder; Fuse - Class J; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Din Rail 35mm; Terminal Type - Dual Port, 20lbs Torque; AWG Line - (1)18-8; AWG Load - (1)18-8; Material - Thermoplastic; Additional Information - Indicator Light; Manufacturer Series - Touch Safe

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BK/HLR-2A

Fuse Holder, 15A, 300VAC, GLR/HLR/GMF Non-Rejection Fuse, Wire Leads Terminal

BUSSMANN BY EATON

Manufacturer #BK/HLR-2A

SKU: 05171256745

Product Description

Miniature Fuse Holders: Holder Type - In-Line Fuse; Fuse - Non-Rejection, GLR, HLR, GMF; Voltage - 300VAC; Amps - 15; Terminal type - Wire Leads; Additional Information - Units can be Panel Mounted. Furnished with 2 Wire Leads. Bulk packaging.; Manufacturer Series - HLR

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


Product Description

Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32 inx1-1/2 in; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Panel Hole; Terminal Type - Quick Connect; Additional Information - Screw Knob; Manufacturer Series - HPF

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON 2A0660

Insulating Boot, Cone/Slip On, For Midget (1-1/2 x 13/32 in.) Class CC Fuse Holders

BUSSMANN BY EATON

Manufacturer #2A0660

SKU: 05171260493

Product Description

Fuse Holder Insulating Covers-Boots: Type - In Line Fuse Holder Component; Shape/Style - Cone, Slip On; Application - Midget (1-1/2 x 13/32") Class CC Fuse Holders, One Conductor; Additional Information - Two boots must be ordered for each holder.; Manufacturer Series - HEB

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 20


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: