Menu Search
Fuse Holder Plugs, Caps and Accessories Busbar System, 0.61 in. H x 4.17 in. W x 0.59 in. D
MERSEN #USBB1PH25K6

UltraSafe Busbar System, 0.61 in. H x 4.17 in. W x 0.59 in. D

SKU # 78200143644 Manufacturer Series: USBB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Busbar
Application: Midget USM and USCC Fuse Holders
Size: HxWxD: 0.61 x 4.17 x 0.59 in.
Material: Copper

Mersen USBB UltraSafe bus bar systems are intended for use with UltraSafe Class CC (USCC) and Midget (USM) fuseholders. The USBB delivers safe and reliable combination of circuits in a compact design. Bus bar systems reduce installation time when compared to wire solutions, offer space savings and deliver touch-safe, shock resistant solutions to panel builders and designers. 1-, 2-, and 3-phase designs available.