Menu Search
Fuse Holder Plugs, Caps and Accessories Fuse Wire, 0.055 in. Diameter, Lead, Antimony, 3A

EATON BUSSMANN SERIES #BFW-10

Fuse Wire, 0.055 in. Diameter, Lead, Antimony, 3A

SKU #05171271453
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fuse Wire
Size: Dia.: 0.055 in.
Material: Lead, Antimony

Fuse Holder Plugs, Caps and Replacement Parts: Type - Fuse Wire; Size - 0.055 in. Diameter; Material - Lead, Antimony; Additional Information - Amp Rating: 10A

Additional Info: Amp Rating: 10A