Menu Search

MERSEN #FSB1

In Line Fuse Holder Component Black Rubber GEB Series

SKU: 78200130141
Manufacturer Series: GEB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: In Line Fuse Holder Component
Shape/Style: Cone, Slip On
Application: Midget (1-1/2 x 13/32 in.) Class CC Fuse Holders, Double Set Screw Terminal
Material: Rubber
Color: Black
Description
Fuse Holder Insulating Covers-Boots: Type - In Line Fuse Holder Component; Shape/Style - Cone, Slip On; Application - Midget (1-1/2 x 13/32") Class CC Fuse Holders, Double Set Screw Terminal; Material - Rubber; Color - Black; Manufacturer Series - GEB