Menu Search

EATON #RBA4-FLTR

Indoor Discharge Filter Expulsion, Type RBA

SKU: 78667022567
Manufacturer Series: RBA
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Filter Type: Indoor Discharge Filter
Fuse Type: Expulsion, Type RBA
Amps: 0.5 to 400E
Voltage kV - Max: 15.5, 25.5, 38.0
Filter Shape: Cylindrical
Mounting: Threaded
Material: Metalic Containers, Copper Screen
Description
Fuse Filters: Filter Type - Indoor Discharge Filter; Fuse Type - Expulsion, Type RBA; Amps - 0.5E-400E,0.5E-300E,0.5E-300E; Voltage kV - Max - 15.5, 25.5, 38.0; Filter Shape - Cylindrical; Mounting - Threaded; Material - Metalic Containers, Copper Screen; Manufacturer Series - RBA