Menu Search
MERSEN #C08917P

Fuse Clip, 13/16 in. Fuse, 1.156 in. H x 0.781 in. W

SKU # 78200175284
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clip Type: Fuse Clip
Clip Material: Copper Alloy
Finish: Tin Plated
Fuse Diameter: 13/16 in.
Dimensions: HxW: 1.156 x 0.781 in.
Mounting: Hole, 0.220 x 0.300 in.

MER C08917P FUSE CLIP 13/16