Menu Search
Fuse Clips Midget Fuse Clip, 13/32 in. Fuse, 0.710 x 0.470 in., Spring Bronze, Bright Tin
EATON BUSSMANN SERIES #5960-63

Midget Fuse Clip, 13/32 in. Fuse, 0.710 x 0.470 in., Spring Bronze, Bright Tin

SKU # 05171273937 Manufacturer Series: 5960
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clip Type: Midget Fuse Clip
Clip Material: Spring Bronze
Finish: Bright Tin
Fuse Diameter: 13/32 in.
Dimensions: HxW: 0.71 x 0.47 in.
Mounting: Hole, 0.172 in.

Fuse Clips: Clip Type - Midget Fuse Clip; Clip Material - Spring Bronze; Finish - Bright Tin; Fuse Diameter - in - 13/32"; Dimension, H x W - in - 0.710" x 0.470"; Mounting - Hole, 0.172"; Additional Information - End Stop; Manufacturer Series - 5960

Additional Info: End Stop