EATON BUSSMANN SERIES #1A1119-10

Midget Fuse Clip, 1/4 in. Fuse, 0.410 x 0.245 in., Spring Bronze, Bright Tin, Hole Mounting

SKU: 05171210182
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clip Type: Midget Fuse Clip
Clip Material: Spring Bronze
Finish: Bright Tin
Fuse Diameter - in: 1/4"
Dimension, H x W - in: 0.410" x 0.245"
Mounting: Hole, 0.102 in.
Manufacturer Series: 1A
Description
Fuse Clips: Clip Type - Midget Fuse Clip; Clip Material - Spring Bronze; Finish - Bright Tin; Fuse Diameter - in - 1/4"; Dimension, H x W - in - 0.410" x 0.245"; Mounting - Hole, 0.102"; Additional Information - With End Stops and Angled In leads. Application: Printed Circuit Board; Manufacturer Series - 1A
Additional Info: With End Stops and Angled In leads. Application: Printed Circuit Board