Menu Search
Fuse Clips Medium Voltage Fuse Clip, 2 in. Fuse, 3.740 x 4.530 in., Nickel Silver Alloy, Slot Mounting

EATON BUSSMANN SERIES #A3354710

Medium Voltage Fuse Clip, 2 in. Fuse, 3.740 x 4.530 in., Nickel Silver Alloy, Slot Mounting

SKU #05171234196
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clip Type: Medium Voltage Fuse Clip
Fuse Diameter: 2 in.
Dimensions: HxW: 3.74 x 4.53 in.
Mounting: Slot, 1.500 in. x 0.390 in.

Fuse Clips: Clip Type - Medium Voltage Fuse Clip; Fuse Diameter - in - 2"; Dimension, H x W - in - 3.740" x 4.530"; Mounting - Slot, 1.500" x 0.390"; Additional Information - Application: Single Barrel Fuses Only

Additional Info: Application: Single Barrel Fuses Only