×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Fuse Blocks

BUSSMANN BY EATON BC6031PQ

Fuse Block, 600VAC, 30 A, 1P, Class CC Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu

BUSSMANN BY EATON

Manufacturer #BC6031PQ

SKU: 05171240469

Product Description

Midget Fuse Blocks: Block Type - Standard; Fuse Type - Class CC; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 1P; Wire Connector - Plate w/Quick Connect; Fuse Clip - Spring Clip; Base Material - Thermoplastic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON S-8301-2

Fuse Block, 2P, Miniature 1/4x1-1/4 in. Fuse, Screw Terminal, Spring Clip

BUSSMANN BY EATON

Manufacturer #S-8301-2

SKU: 05171211796

Product Description

Miniature Fuse Blocks: Block Type - Standard; Fuse Type - Miniature 1/4x1-1/4; Poles - 2P; Connector - Screw Terminal; Fuse Clip - Spring Clip; Base - Thermoplastic; Manufacturer Series - 8000

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON S-8301-4

Fuse Block, 4P, Miniature 1/4x1-1/4 in. Fuse, Screw Terminal, Spring Clip

BUSSMANN BY EATON

Manufacturer #S-8301-4

SKU: 05171211798

Product Description

Miniature Fuse Blocks: Block Type - Standard; Fuse Type - Miniature 1/4x1-1/4; Poles - 4P; Connector - Screw Terminal; Fuse Clip - Spring Clip; Base - Thermoplastic; Manufacturer Series - 8000

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON S-8202-1

Fuse Block, 1P, Miniature 1/4x1-1/4 in. Fuse, Quick Connect Terminal, Spring Clip

BUSSMANN BY EATON

Manufacturer #S-8202-1

SKU: 05171211759

Product Description

Miniature Fuse Blocks: Block Type - Standard; Fuse Type - Miniature 1/4x1-1/4; Poles - 1P; Connector - Quick Connect Terminal; Fuse Clip - Spring Clip; Base - Thermoplastic; Additional Information - Terminal: 1/4" Tab, Angled 40 deg; Manufacturer Series - 8000

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BM6031PQ

Fuse Block, 600VAC, 30 A, 1P, Midget Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu

BUSSMANN BY EATON

Manufacturer #BM6031PQ

SKU: 05171213731

Product Description

Midget Fuse Blocks: Block Type - Standard; Fuse Type - Midget; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 1P; Wire Connector - Plate w/Quick Connect; Fuse Clip - Spring Clip; Base Material - Thermoplastic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BC6031SQ

Fuse Block, 600VAC, 30 A, 1P, Class CC Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu

BUSSMANN BY EATON

Manufacturer #BC6031SQ

SKU: 05171213739

Product Description

Midget Fuse Blocks: Block Type - Standard; Fuse Type - Class CC; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 1P; Wire Connector - Screw w/Quick Connect; Fuse Clip - Spring Clip; Base Material - Thermoplastic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BC6032SQ

Fuse Block, 600VAC, 30 A, 2P, Class CC Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu

BUSSMANN BY EATON

Manufacturer #BC6032SQ

SKU: 05171213740

Product Description

Midget Fuse Blocks: Block Type - Standard; Fuse Type - Class CC; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 2P; Wire Connector - Screw w/Quick Connect; Fuse Clip - Spring Clip; Base Material - Thermoplastic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BK/S-8301-1

Fuse Block, 1P, Miniature 1/4x1-1/4 in. Fuse, Solder Terminal, Spring Clip

BUSSMANN BY EATON

Manufacturer #BK/S-8301-1

SKU: 05171211811

Product Description

Miniature Fuse Blocks: Block Type - Standard; Fuse Type - Miniature 1/4x1-1/4; Poles - 1P; Connector - Solder Terminal; Fuse Clip - Spring Clip; Base - Thermoplastic; Additional Information - Terminal Angle: Straight; Manufacturer Series - S-8000

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Midget Fuse Blocks: Block Type - Add-On Fuse Holder End Barrier; Fuse Type - Midget; Rating - Volts - 600VAC; Poles - End Barrier; Base Material - Phenolic

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON R25030-1PR

Fuse Block, Class R Fuse, 250VAC, 30 A, 1P, Reinforced Spring Clip, Thermoplastic, 10 AWG Cu

BUSSMANN BY EATON

Manufacturer #R25030-1PR

SKU: 05171214751

Product Description

UL Class Power Fuses: Block Type - Standard; Fuse Type - Class R; Rating - Volts - 250VAC; Rating - Amps - 30; Poles - 1P; Wire Connector - Pressure Plate; Wire Size - 10 Cu; Fuse Clip - Reinforced Spring Clip; Base Material - Phenolic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BM6033SQ

Fuse Block, 600VAC, 30 A, 3P, Midget Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu

BUSSMANN BY EATON

Manufacturer #BM6033SQ

SKU: 05171273647

Product Description

Midget Fuse Blocks: Block Type - Standard; Fuse Type - Midget; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 3P; Wire Connector - Screw w/Quick Connect; Fuse Clip - Spring Clip; Base Material - Thermoplastic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON DRA-1

Din Rail Adapter, 15-35mm DIN Rail, Midget/Cl-CC/G/H Fuse

BUSSMANN BY EATON

Manufacturer #DRA-1

SKU: 05171214170

Product Description

Fuse Block Din Rail Adapters: Adapter Type - Fuse Block to DIN Rail; Fuse Type/Class - Midget,Cl-CC, H,R (30A250V); Rail Size - 15,32,35mm DIN

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Midget Fuse Blocks: Block Type - Standard; Fuse Type - Class G Type SC; Rating - Volts - 600VAC; Rating - Amps - 15; Poles - 2P; Wire Connector - Screw w/Quick Connect; Fuse Clip - Spring Clip; Base Material - Thermoplastic; Manufacturer Series - BG

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


MERSEN 30320R

Class CC Standard Block 30A Adder

MERSEN

Manufacturer #30320R

SKU: 78200166354

Product Description

Midget Fuse Blocks: Block Type - Standard; Fuse Type - Class CC; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - Adder; Wire Connector - Pressure Plate; Wire Size - 10 Cu; Fuse Clip - Spring Clip; Base Material - Polycarbonate

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON HMEG

Fuse Block, 32VDC, 300 A, 1P, AMG Fuse, Stud Clip, Thermoplastic, #2-8 AWG

BUSSMANN BY EATON

Manufacturer #HMEG

SKU: 05171261463

Product Description

Special Purpose Fuses: Block Type - Fuse Holder; Fuse Type - AMG; Rating - Volts - 32VDC; Rating - Amps - 300A; Poles - 1P; Wire Size - #2-8 AWG; Fuse Clip - Studs w/Locknuts; Base Material - Thermoplastic; Additional Information - Automotive Distribution Engine Compartment, Range: 100-300A, Wire Size: 2-8 AWG; Manufacturer Series - HMEG

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

UL Class Power Fuses: Block Type - Standard; Fuse Type - Class J; Rating - Volts - 600VAC; Rating - Amps - 60; Poles - 3P; Wire Connector - Box Lug; Wire Size - 2 Cu/Al; Fuse Clip - Spring Clip; Base Material - Thermoplastic; Manufacturer Series - J600

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: