Menu Search

MERSEN #DFC-9I

Dead-Front Fuse Cover Thermoplastic DFC Series

SKU: 78200175381
Manufacturer Series: DFC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Dead-Front Fuse
Fuse Type, 250V: R, K, H (0-30A)
Dimensions: HxWxD: 3.82 x 0.75 x 1.72 in.
Material: Thermoplastic
Description
Fuse Block Covers: Cover Type - Dead-Front Fuse; Fuse Type, 250V - R, K, H (0-30A); HxWxD - in - 3.82" X 0.75" X 1.72"; Material - Thermoplastic; Additional Information - Indicating, Open; Manufacturer Series - DFC
Additional Info: Indicating, Open