Menu Search

MERSEN #DFC-4I

Dead-Front Fuse Cover Thermoplastic DFC Series

SKU: 78200175376
Manufacturer Series: DFC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Dead-Front Fuse
Fuse Type, 250V: R, K, H (65-100A)
Dimensions: HxWxD: 8.2 x 1.3 x 2.18 in.
Material: Thermoplastic
Description
Fuse Block Covers: Cover Type - Dead-Front Fuse; Fuse Type, 250V - R, K, H (65-100A); HxWxD - in - 8.20" X 1.30" X 2.18"; Material - Thermoplastic; Additional Information - Indicating, Open; Manufacturer Series - DFC
Additional Info: Indicating, Open