Menu Search
Fuse Block Covers Dead-Front Fuse Cover Thermoplastic DFC Series
MERSEN #DFC-2

Dead-Front Fuse Cover Thermoplastic DFC Series

SKU # 78200175365 Manufacturer Series: DFC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Dead-Front Fuse
Fuse Type, 600V: R, K, H (0-30A)
Dimensions: HxWxD: 7.03 x 1.03 x 2.07 in.
Material: Thermoplastic

Fuse Block Covers: Cover Type - Dead-Front Fuse; Fuse Type, 600V - R, K, H (0-30A); HxWxD - in - 7.03" X 1.03" X 2.07"; Material - Thermoplastic; Manufacturer Series - DFC