Menu Search
Fuse Block Covers Fuse Cover, 7.03 in. x 1.30 in. x 2.33 in., Class J Fuse at 600V, Thermoplastic, Black
EATON BUSSMANN SERIES #SAMI-3N

Fuse Cover, 7.03 in. x 1.30 in. x 2.33 in., Class J Fuse at 600V, Thermoplastic, Black

SKU # 05171279677 Manufacturer Series: SAMI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Fuse
Fuse Type, 600V: J (65-100A)
Dimensions: HxWxD: 7.03 x 1.3 x 2.33 in.

Fuse Block Covers: Cover Type - Fuse; Fuse Type, 600V - J (65-100A); HxWxD - in - 7.03" x 1.30" x 2.33"; Additional Information - Non-Indicating, Open; Manufacturer Series - SAMI

Additional Info: Non-Indicating, Open