Menu Search

EATON BUSSMANN SERIES #SAMI-7N

Fuse Cover, 3.82 in. x 0.75 in. x 1.72 in., Midget Fuse at 600V, Thermoplastic, Black

SKU: 05171279681
Manufacturer Series: SAMI
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Fuse
Fuse Type, 600V: Midget
Dimensions: HxWxD: 3.82 x 0.75 x 1.72 in.
Description
Fuse Block Covers: Cover Type - Fuse; Fuse Type, 600V - Midget; HxWxD - in - 3.82" x 0.75" x 1.72"; Additional Information - Non-Indicating, Open; Manufacturer Series - SAMI
Additional Info: Non-Indicating, Open