Menu Search
Fuse Block Covers Fuse Cover, 3.82 in. x 0.75 in. x 1.72 in., Midget Fuse at 600V, Thermoplastic, Black
EATON BUSSMANN SERIES #SAMI-7I

Fuse Cover, 3.82 in. x 0.75 in. x 1.72 in., Midget Fuse at 600V, Thermoplastic, Black

SKU # 05171279690 Manufacturer Series: SAMI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Fuse
Fuse Type, 600V: Midget
Dimensions: HxWxD: 3.82 x 0.75 x 1.72 in.

Fuse Block Covers: Cover Type - Fuse; Fuse Type, 600V - Midget; HxWxD - in - 3.82" x 0.75" x 1.72"; Additional Information - Indicating, Open; Manufacturer Series - SAMI

Additional Info: Indicating, Open