Menu Search
Fuse Block Covers Fuse Cover, 10.38 in. x 1.50 in. x 2.33 in., Class RK/K5/H Fuse at 600V, Thermoplastic, Black
EATON BUSSMANN SERIES #SAMI-9I

Fuse Cover, 10.38 in. x 1.50 in. x 2.33 in., Class RK/K5/H Fuse at 600V, Thermoplastic, Black

SKU # 05171279692 Manufacturer Series: SAMI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 3
Unable to add item to cart. Please try again.
Cover Type: Fuse
Fuse Type, 600V: RK, K5, H (65-100A)
Dimensions: HxWxD: 10.38 x 1.5 x 2.33 in.

Fuse Block Covers: Cover Type - Fuse; Fuse Type, 600V - RK, K5, H (65-100A); HxWxD - in - 10.38" x 1.50" x 2.33"; Additional Information - Indicating, Open; Manufacturer Series - SAMI

Additional Info: Indicating, Open