Menu Search
Fuse Block Covers Cover, Fuse Block, Non-indicating

EATON BUSSMANN SERIES #CVR-RH-25100

Cover, Fuse Block, Non-indicating

SKU #05171236946
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Fuse
Fuse Type, 250V: Class H, RK5 and RK1 (70-100A)
Dimensions: HxWxD: 6.8 x 2 x 2.8 in.

Fuse Block Covers: Cover Type - Fuse; Fuse Type, 250V - Class H, RK5 and RK1 (70-100A); HxWxD - in - 6.80 x 2.00 x 2.80 in.; Additional Information - Non-indicating

Additional Info: Non-indicating