Menu Search
EATON BUSSMANN SERIES #SAMI-1N

Cover, Fuse; 5.02 in. x 1.03 in. x 1.94 in.; Class J Fuse at 600V, Black

SKU # 05171279675 Manufacturer Series: SAMI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Fuse
Fuse Type, 250V: R, K5, H (35-60A)
Fuse Type, 600V: J (0-30A)
Dimensions: HxWxD: 5.02 x 1.03 x 1.94 in.
Material: Thermoplastic

Fuse Block Covers: Cover Type - Fuse; Fuse Type, 250V - R, K5, H (35-60A); Fuse Type, 600V - J (0-30A); HxWxD - in - 5.02" x 1.03" x 1.94"; Material - Thermoplastic; Additional Information - Non-Indicating, Open; Manufacturer Series - SAMI

Additional Info: Non-Indicating, Open