Menu Search
Fuse Actuators Indicator, Trigger, Blown Fuse, 600VAC

MERSEN #TI-600

Indicator, Trigger, Blown Fuse, 600VAC

SKU #78200190908
Manufacturer Series: TI
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Actuator Type: Trigger
Voltage: 600V AC
Rating/Application: Parallel with Fuses 70A & Larger
Length Overall: 2 in.
Diameter: 0.406 in.
Use With: 13/32"dia Midget fuse clips