Menu Search
MERSEN #TI-1500

Indicator, Trigger, Blown Fuse, 1500VAC

SKU # 78200190912 Manufacturer Series: TI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Actuator Type: Trigger
Voltage: 1500V AC
Rating/​Application: Parallel with Fuses 70A & Larger
Length Overall: 3.5 in.
Diameter: 0.406 in.
Use With: 13/32"dia Midget fuse clips