INDUSTRIAL SUPPLIES MISC #75-010

Funnel, Utility, Round, For 24 Oz Capacity Drum

SKU: 78404194335
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Utility Funnel
Shape: Round
Application: 24 oz. Capacity, 1/2 in. OD Tip
Dimensions: 6.50"Ht x 5.75"Dia
Material: Steel
Finish: Tin Coated
Manufacturer Series: Plews
Description
Funnels: Type - Utility Funnel; Shape - Round; Application - 24 Oz Capacity, 1/2 in OD Tip; Dimensions - 6.50"Ht x 5.75"Dia; Material - Steel; Finish - Tin-Coated; Manufacturer Series - Plews