Lab Funnel 65mm Plastic

SKU: 78096192020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Lab Funnel
Shape: Round
Application: Powder Funnel
Dimensions: 65mm
Material: Plastic
Finish: Translucent
Manufacturer Series: Nalgene
Funnels: Type - Lab Funnel; Shape - Round; Application - Powder Funnel; Dimensions - 65mm; Material - Plastic; Finish - Translucent; Additional Information - Pkg Qty: 12; Manufacturer Series - Nalgene
Additional Info: Pkg Qty: 12