×

Your shopping cart is empty.

BISHOP  1012

Tape, Friction, Cloth, Black, 82.50 ft Length

BISHOP

Manufacturer # 1012

SKU: 78167292120





Product Description

Friction Tape: Tape Type - Friction; Material - Cloth; Color - Black; Thickness - 0.015"; Width - 3/4"; Length - 82.50 ft

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Tape Type: Friction
Material: Cloth
Color: Black
Thickness: 0.015 in.
Width: 3/4 in.
Length: 82.5 ft.

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: