Menu Search
3M #1755-3/4X82-1/2FT

Friction Tape, 82.50 ft. L x 3/4 in. W x 13 mil, Black, Cloth, 80degC/176degF Max

SKU # 05400750216 Manufacturer Series: 1755
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Friction
Material: Cloth
Temperature Max: 80°C/176°F
Color: Black
Thickness: 15 mil
Width: 3/4 in.
Length: 82.5 ft.