Menu Search
Frequency Speed Switches Monitor, Rotation Speed, 10 KHz, 20-250 VAC Supply
TURCK #IM21-14-CDTRI

Monitor, Rotation Speed, 10 KHz, 20-250 VAC Supply

SKU # 78071615281 Manufacturer Series: IM21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Speed Switch
Function: Monitors Frequencies, Rotation Speeds and Pulse Trains of Rotating Motor Parts, Gears or Turbines
Supply Voltage: 20-250 Vac
Frequency: 10 KHz
Output Type: (2) Relay
Output Voltage: 30 Vdc
Output Current: 4-20 mA
Connection: Screw Terminal
Temperature Range: -13° to +158°F (-25° to +70°C)
Mounting: DIN Rail

TURCK IM21-14-CDTRI