WIRE PRODUCTS #24/4PR-CAT5E-350MHZ-WHT

UTP Cable Cable Category 5e White

SKU: 78013098831
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: UTP Cable
Category: 5e
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: White
Description
Four Pair UTP Data Cables: Cable Type - UTP Cable; Category - 5e; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Color - White; Additional Information - 350 MHz
Additional Info: 350 MHz