Menu Search
Four Pair UTP Data Cables F/UTP Riser Cable Cable Category 6 Blue 1000 ft

TE CONNECTIVITY #219560-6-PRJ995364-

F/UTP Riser Cable Cable Category 6 Blue 1000 ft

SKU #47603498988
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: F/UTP Riser Cable
Category: 6
Jacket Rating: CMR
Conductor Count: 2 Pair
Conductor Size - AWG: 24
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel-in-Box

Four Pair UTP Data Cables: Cable Type - F/UTP Riser Cable; Category - 6; Jacket Rating - CMR; Conductor Count - 2 Pair; Conductor Size - AWG - 24; Color - Blue; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel-in-Box; Additional Information - Temperature Range: -20 to 75 deg C

Additional Info: Temperature Range: -20 to 75 deg C