Menu Search
TE CONNECTIVITY #TE630R-WTRB

Cable, UTP Horizontal; CAT 6; FR PVC Jacket; 24 AWG; White

SKU # 74114995292 Manufacturer Series: TE630
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Pull Box
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Delay Skew: 25 ns/100 m. Propagation Delay: 485 ns/100 m @ 250 MHz