SUPERIOR ESSEX #66-240-3A

UTP Horizontal Cable Cable Category 6 Gray 1000 ft

SKU: 47005204086
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box
Manufacturer Series: DataGain
Description
Four Pair UTP Cable: Cable Type - UTP Horizontal Cable; Category - 6; Jacket Rating - CMR; Jacket Material - FR PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Non-Plenum; Color - Gray; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Box; Manufacturer Series - DataGain®