Menu Search

SUPERIOR ESSEX #52-273-48

Cobra UTP Cable Category 5e Plus White 2500 ft

SKU: 47005204180
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: UTP
Category: 5e Plus
Jacket Rating: CMP
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 762m
Length - Imperial: 2500 ft.
Packaging: Reel
Description
Four Pair UTP Data Cables: Cable Type - UTP ; Category - 5e Plus; Jacket Rating - CMP; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Plenum; Color - White; Length - Metric - 762m; Length - Imperial - 2500 ft; Packaging - Reel; Manufacturer Series - Cobra