UTP Cable Category 5e Plus Blue 2500 ft

SKU: 47005204046
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: UTP
Category: 5e Plus
Jacket Rating: CMR
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Blue
Length - Metric: 762m
Length - Imperial: 2500 ft.
Packaging: Reel
Manufacturer Series: Cobra
Four Pair UTP Data Cables: Cable Type - UTP ; Category - 5e Plus; Jacket Rating - CMR; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Non-Plenum; Color - Blue; Length - Metric - 762m; Length - Imperial - 2500 ft; Packaging - Reel; Manufacturer Series - Cobra